DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Rust-resistant coating, screws and base pan protect system from the element

American Standard HVAC 4A7A3 Series 13 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner

A4A7A3060D1000A

Tonnage:

SPECIFICATIONS

AMP
35
BTU
58500
BTU Cooling Rating
58500 Btu/h
Collection
4A7A3 Series
Decibel Rating dB
75 dB
Depth
34 in
Energy Star Compliant
No
Height
37 in
Horsepower
1/5 hp
Liquid Line OD
3/8 in
MBH
58.5
Max CFM
4342
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
5 Tons
UL Listed
UL 1995
Volts
200/230V
Weight
226
Width
37 in

Starting at
Call for Pricing
  • QUANTITY