DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 60000 BTU Builder 13 SEER R-410A Split System Condenser

A4TTB3060D1000C

Tonnage:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Depth
34 in
Height
37 in
Liquid Line OD
3/8 in
Refrigerant
R-410A
Tonnage
5 Tons
Volts
208/230V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY