DESCRIPTION

  • Five year limited warranty on all other parts
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC AUD1 60K 80 Furnace Upflow Horizontal Left 14.5

AAUD1A060A9241A

BTU:

SPECIFICATIONS

BTU
47000
CEC Compliant
For Sale in CA
Collection
AUD1
Configuration
Horizontal Left, Upflow
Depth
28 in
Height
40 in
Ignition System
Silicon Nitride
MBH
47
Phase
Single Phase
Stages
Single
Tonnage
2 Tons
Volts
115V
Width
14-1/2 in

Starting at
Call for Pricing
  • QUANTITY