DESCRIPTION

  • Also includes service valves with pressure taps, thermostatic expansion valve, solenoid-operated switchover valve, copper tube, and aluminum plate fin coils
  • Compressor motor overload protection, control transformer, high/low pressure cut out switches, and liquid line filter drier
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Has a heavy gauge steel cabinet, mounting/lifting rails under base, with an electronic time and temperature defrost control

American Standard HVAC TWA Series Single-Stage R-410A Split-System Heat Pump

ATWAD30RA

Tonnage:

SPECIFICATIONS

AMP
40
Auto Switching Heat Cool
No
BTU
90000
BTU Cooling Rating
90000 Btu/h
Collection
TWA Series
Decibel Rating dB
83 dB
Depth
42 in
EER
11
Energy Star Compliant
No
Height
39 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
5/8 in
MBH
90
Phase
Triple Phase
Power Source
AC, Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
1-3/8 in
Tonnage
7.5 Tons
UL Listed
No
Volts
208/230V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY