DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC TWA Series 11 SEER R-22 1/7 hp Split-System Heat Pump

ATWAA30RG

Tonnage:

SPECIFICATIONS

AMP
35.6
Auto Switching Heat Cool
No
BTU Cooling Rating
90000 Btu/h
Collection
TWA Series
Decibel Rating dB
83 dB
Depth
42 in
Energy Star Compliant
No
Height
39 in
Horsepower
1/7 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
5/8 in
MBH
90
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-22
Suction Line OD
1-3/8 in
Tonnage
7.5 Tons
UL Listed
Yes
Volts
208/230V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY