DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC AUD2 80% AFUE 17-1/2 in. 2-Stage Variable Speed Upflow Horizontal Furnace

AAUD2BA9V3VB

BTU:

SPECIFICATIONS

BTU
64000
Collection
AUD2
Configuration
Horizontal Left, Upflow
Depth
28 in
Height
40 in
Ignition System
Silicon Nitride
MBH
64
Phase
Single Phase
Stages
Two
Tonnage
3 Tons
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY