DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC ADD2 80K 80 2 Stage Variable Speed Downflow Horizontal Gas Furnace

AADD2B080A9V3VA

BTU:

SPECIFICATIONS

BTU
63000
Collection
ADD2
Configuration
Downflow, Horizontal Right
Depth
28 in
Fuel Type
Natural Gas
Height
40 in
Ignition System
Silicon Nitride
MBH
63
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
3 Tons
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY