DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC Gold 80v Series 21 in. 80% AFUE 4 Tons 2-Stage Upflow and Horizontal Left 3/4 hp Natural/LP Gas Furnace

AAUD2CA9V4VB

BTU:

SPECIFICATIONS

AMP
0.40, 0.70, 12.9, 15
ANSI Specifications
ANSI Z21.47
BTU
80000
CSA Certified
CSA 2.3
Collection
Gold 80v Series
Configuration
Horizontal Left, Upflow
Depth
28-1/2 in
Energy Star Compliant
No
Fan Speeds
Variable
Fuel Type
LP Gas, Natural Gas
Height
40 in
Horsepower
3/4 hp
Ignition System
Silicon Nitride
MBH
80
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY