DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC Gold 95v Series 17-1/2 in. 95% AFUE 3 Tons 2-Stage Upflow and Horizontal Left 1/2 hp Natural/LP Gas Furnace

AAUH2BA9V3VB

BTU:

SPECIFICATIONS

AMP
10.8, 15
ANSI Specifications
ANSI Z21.47
BTU
80000
CEC Compliant
For Sale in CA
CSA Certified
CSA 2.3
Collection
Gold 95v Series
Configuration
Horizontal Left, Upflow
Depth
28 in
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
40 in
Horsepower
1/2 hp
Ignition System
Silicon Nitride
MBH
80
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
3 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY