1-1/10 in. Programmable Touch Screen Zone Sensor
This product has been replaced by
Manufacturer Part #AZON1040AC52ZA
1-1/10 in. Programmable Touch Screen Zone Sensor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Depth:
- 1-1/10 in
- Height:
- 3-2/5 in
- Power Source:
- Electric
- Programmability:
- Programmable
- Touch Screen -:
- Yes
- Volts:
- 24V
- Width:
- 5-1/2 in