1 Heat 1 Cool Programmable 7 Day Thermostat
ACONT 1 Heat 1 Cool Programmable 7 Day Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Backlit display to read in low lighting and interactive touch screen
- Maintains correct time even when power fails, automatically indicates when to change filter, programmable wake, leave, return, sleep and vacation heat/cool settings for seven days
Specifications
- Application:
- Heat Pump
- Collection:
- ACONT
- Color Finish Name:
- White
- Depth:
- 1-7/20 in
- Height:
- 4-31/50 in
- Power Source:
- Electric, Gas, Oil
- Programmability:
- Programmable
- Stages:
- 1H/1C
- Touch Screen -:
- No
- Width:
- 6-1/50 in