3H/2C Non-programmable Thermostat
400 Series 3H/2C Non-programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Menu-driven setup, backlit display/keys illuminate for night time reading, filter change reminder, automatic switching between heating and cooling to maintain comfortable temperature year-round and outdoor weather information
Specifications
- Application:
- Residential
- Auto Switching Heat:
- Yes
- Collection:
- 400 Series
- Color Finish Name:
- White
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 4-13/25 in
- Length:
- 1-1/5 in
- Power Source:
- Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 3H/2C
- Touch Screen -:
- No
- Volts:
- 24V
- Width:
- 6-3/4 in