• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy steel insulated cabinet

American Standard HVAC ADH1 Series 17-1/2 in. 65000 BTU 95% AFUE 3.5 Ton Single-Stage Downflow and Horizontal Right 1/2 hp Natural or LP Gas Furnace

AADH1B065A9421A

This product has been replaced by AADH1B065A9421C.

BTU:

65000

SPECIFICATIONS

AMP
11.4
BTU
65000
CEC Compliant
For Sale in CA
Collection
ADH1 Series
Condensing
No
Configuration
Downflow, Horizontal Right
Depth
28-1/2 in
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
40 in
Horsepower
1/2 hp
Ignition System
Silicon Nitride
MBH
65
Power Source
Gas
Stages
Single
Tonnage
3.5 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now