90% AFUE - 80,000 BTU - Horizontal/Upflow - Furnace

You last purchased this on
 
American Standard HVAC

S9B1 Series 90% AFUE - 80,000 BTU - Horizontal/Upflow - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

S9B1 Series 90% AFUE - 80,000 BTU - Horizontal/Upflow - Furnace

  • Fast #
  • Part #AS9B1B080U4PSAA
  • Item #7935356
  • Manufacturer Part #S9B1B080U4PSAA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Converts up to 92.1% of the fuel you pay for into heat for your home
  • Heavy steel cabinet holds in heat and reduces operating noise - keeping you comfortable without the extra sound
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • When the weather gets too cold, your system activates your furnace to deliver the heat you need
  • Match your gas furnace with a heat pump to enjoy the energy-saving benefits of a hybrid system
  • In milder temperatures, your heat pump acts as the primary source of heat for your home
  • Patented, durable Vortica™ II blower design is more efficient than standard blowers
  • Stainless steel, tubular primary and secondary heat exchangers are more resistant to corrosion
  • Requires Certification

Documents


Specifications

AFUE:
92.10 %
AMP:
9.5
BTU:
80000
BTU Heat Rating:
77200 Btu/h
Blower Type:
ECM
Collection:
S9B1 Series
Condensing:
Yes
Configuration:
Horizontal Left, Horizontal Right, Upflow
Depth:
28-3/4 in
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
9
Flue Size:
4
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
34 in
Horsepower:
3/4 hp
Ignition System:
Silicon Nitride
MBH:
80
Max CFM:
1748 cfm
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Stages:
Single
Tonnage:
4 Ton
UL Listed:
No
Vent Type:
Direct Vent/Non Direct Vent
Volts:
120V
Width:
17-1/2 in