21 in. 80000 BTU 95% AFUE 5 Ton Single-Stage Upflow and Horizontal Left 3/4 hp Natural or Propane Furnace
AUH1 Silver 95 21 in. 80000 BTU 95% AFUE 5 Ton Single-Stage Upflow and Horizontal Left 3/4 hp Natural or Propane Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 95.00 %
- AMP:
- 12.9
- ANSI:
- ANSI Z21.47
- BTU:
- 80000
- CSA Certified:
- CSA 2.3
- Collection:
- AUH1 Silver 95
- Condensing:
- No
- Configuration:
- Upflow, Horizontal Left
- Depth:
- 28 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 4
- Flue Size:
- 3
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Height:
- 40 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 80
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 21 in