95% AFUE - 60,000 BTU - Upflow/Horizontal Left - Furnace

You last purchased this on
 
American Standard HVAC

AUHM Platinum 95 95% AFUE - 60,000 BTU - Upflow/Horizontal Left - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

AUHM Platinum 95 95% AFUE - 60,000 BTU - Upflow/Horizontal Left - Furnace

  • Fast #
  • Part #AAUHMB060ACV3VB
  • Item #4516045
  • Manufacturer Part #AUHMB060ACV3VB
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
95.00 %
AMP:
7.7
BTU:
60000
CEC Compliant:
For Sale in CA
Collection:
AUHM Platinum 95
Communicating:
Communicating
Condensing:
No
Configuration:
Upflow, Horizontal Left
Depth:
28 in
Energy Star Compliant:
No
Fan Speeds:
Variable
Flue Size:
3
Height:
40 in
Ignition System:
Silicon Nitride
MBH:
60
Phase:
Single Phase
Power Source:
Gas
Stages:
Three
Tonnage:
3 Ton
UL Listed:
No
Volts:
115V
Width:
17-1/2 in