95% AFUE - 80,000 BTU - Upflow/Horizontal Left - Furnace
AUHM Platinum 95 95% AFUE - 80,000 BTU - Upflow/Horizontal Left - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 95.00 %
- AMP:
- 7.7
- BTU:
- 80000
- CEC Compliant:
- For Sale in CA
- Collection:
- AUHM Platinum 95
- Communicating:
- Communicating
- Condensing:
- No
- Configuration:
- Upflow, Horizontal Left
- Depth:
- 28 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Flue Size:
- 3
- Height:
- 40 in
- Ignition System:
- Silicon Nitride
- MBH:
- 80
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Three
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 17-1/2 in