4.8kW Heater with Lug
BAYEV 4.8kW Heater with Lug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 20
- BTU:
- 16400
- Collection:
- BAYEV
- Configuration:
- Downflow, Horizontal
- Depth:
- 26-1/5 in
- Height:
- 8-7/10 in
- MBH:
- 16.4
- Phase:
- Single Phase
- Volts:
- 240V
- Watts:
- 4.8 kW
- Width:
- 18-7/10 in