4kW Heater with Breaker RS-485

You last purchased this on
 
American Standard HVAC

BAYEV 4kW Heater with Breaker RS-485

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

BAYEV 4kW Heater with Breaker RS-485

  • Fast #
  • Part #ABAYEVAC04BK1AA
  • Item #7014282
  • Manufacturer Part #BAYEVAC04BK1AA
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
13.8, 16
BTU:
13100
Collection:
BAYEV
Energy Star Compliant:
No
MBH:
13.1
Phase:
Single Phase
Power Source:
AC
Stages:
Single
Volts:
208/240V
Watts:
4 kW