DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4PXC Series Downflow and Horizontal Right Cased Coil for Heat Pump

A4PXCBDBS3HDA

Tonnage:

SPECIFICATIONS

Application
Heat Pump
BTU
24000
CFM
935
Collection
4PXC Series
Configuration
Downflow, Horizontal Right
Depth
21-15/32 in
Height
17-1/2 in
Liquid Line OD
3/8 in
MBH
24
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
UL Listed
No
Weight
34
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY