• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4PXC Series 21 in. Downflow and Horizontal Right Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

A4PXCCDAC3HDA

Tonnage:

SPECIFICATIONS

Application
Split System Air Conditioner, Split System Heat Pump
BTU
36000
CFM
1665
Collection
4PXC Series
Configuration
Downflow, Horizontal Right
Depth
21-15/32 in
Height
22-1/2 in
Liquid Line OD
3/8 in
MBH
36
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
3 Tons
UL Listed
No
Width
21 in

Starting at
Call for Pricing
  • QUANTITY