DESCRIPTION

  • Five year limited warranty on all other parts
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Twenty year non-prorated limited warranty on heat exchanger

American Standard HVAC Silver 80 Series 17-1/2 in. 80% AFUE 3 Tons 1-Stage Downflow and Horizontal Right 1/3 hp Gas Furnace

AADD1BA9361A

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.47
BTU
80000
CEC Compliant
For Sale in CA
CSA Certified
CSA 2.3
Collection
Silver 80 Series
Configuration
Downflow, Horizontal Right
Depth
28 in
Energy Star Compliant
No
Height
40 in
Horsepower
1/3 hp
Ignition System
Silicon Nitride
MBH
80
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
3 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY