DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 2TTB3 Dry R-22 Split System Air Conditioner 13 SEER 4T Builder

A2TTB3048A1000C

Tonnage:

SPECIFICATIONS

BTU
48000
CEC Compliant
For Sale in CA
Collection
2TTB3
Decibel Rating dB
79 dB
Depth
34 in
Height
41 in
Liquid Line OD
3/8 in
MBH
48
Phase
Triple Phase
Refrigerant
R-22
Suction Line OD
1-1/8 in
Tonnage
4 Tons
Volts
208/230V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY