DESCRIPTION
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
American Standard HVAC 2TWB3 Dry R-22 Split System Heat Pump 13 SEER 4T Builder
A2TWB3048A1000C
Max Fuse Size:
SPECIFICATIONS
- Collection
- 2TWB3
- Decibel Rating dB
- 78 dB
- Depth
- 34 in
- Energy Star Compliant
- Yes
- Green
- Energy Star, Yes
- Height
- 41 in
- Liquid Line OD
- 3/8 in
- Phase
- Triple Phase
- Refrigerant
- R-22
- Suction Line OD
- 1-1/8 in
- Tonnage
- 4 Tons
- Volts
- 208/230V
- Width
- 37 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday