3 Tons Convertible and Multi 1/2 hp Air Handler

You last purchased this on
 
American Standard HVAC

ForeFront™ Gold Series GAF2 3 Tons Convertible and Multi 1/2 hp Air Handler

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

ForeFront™ Gold Series GAF2 3 Tons Convertible and Multi 1/2 hp Air Handler

  • Fast #
  • Part #AGAF2A0A36M31EC
  • Item #7034716
  • Manufacturer Part #GAF2A0A36M31EC
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
4.1
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
Collection:
ForeFront™ Gold Series GAF2
Configuration:
Convertible, Multi
Depth:
21-4/5 in
Energy Star Compliant:
Yes
Fan Speeds:
3
Green Product:
Yes, Energy Star
Height:
39-1/2 in
Horsepower:
1/2 hp
Liquid Line (OD):
3/8 in
MBH:
36
Max CFM:
1272 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
Volts:
200/230V
Weight:
108 lb
Width:
17-1/2 in