3 Tons Convertible and Multi 1/2 hp Air Handler
ForeFront™ Gold Series GAF2 3 Tons Convertible and Multi 1/2 hp Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 4.1
- BTU:
- 36000
- Collection:
- ForeFront™ Gold Series GAF2
- Configuration:
- Convertible, Multi
- Depth:
- 21-4/5 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Green Product:
- Yes, Energy Star
- Height:
- 39-1/2 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Width:
- 17-1/2 in