DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC BAYEA Series Heater with Breaker

ABAYEABC20BK1AA

Watts:

SPECIFICATIONS

BTU
49200
Collection
BAYEA Series
Energy Star Compliant
No
MBH
49.2
Phase
Single Phase
Power Source
AC
Stages
Four
Type
Breaker
Volts
208/240V
Watts
20

Starting at
Call for Pricing
  • QUANTITY