DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC BAYEV Series Heater with Breaker RS-485

ABAYEVBCBK1AA

Watts:

SPECIFICATIONS

BTU
49200
Collection
BAYEV Series
Energy Star Compliant
No
MBH
49.2
Phase
Single Phase
Stages
Four
Type
Breaker RS-485
Volts
208/240V
Watts
20

Starting at
Call for Pricing
  • QUANTITY