DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC BAYEA Series Heater with Lugs

ABAYEAAC08LG1AA

Watts:

SPECIFICATIONS

BTU
19700
CEC Compliant
For Sale in CA
Collection
BAYEA Series
Energy Star Compliant
No
MBH
19.7
Power Source
AC
Stages
Two
Type
Lugs
Volts
208/240V
Watts
8

Starting at
Call for Pricing
  • QUANTITY