DESCRIPTION

  • Filters 100% of the air that is heated and cooled
  • Measures: 21" x 21 1/2" x 5" nominal size

American Standard HVAC Media Filter (2 Pk)

ABAYFTAHM2

Width:

SPECIFICATIONS

Height
5 in
Width
21-1/2 in

Starting at
Call for Pricing
  • QUANTITY