DESCRIPTION

  • Side or bottom return air

American Standard HVAC Metal Filter Rack Kit - Internal

ABAYRACK960A

Material:

SPECIFICATIONS

Depth
1 in
Height
25 in
Material
Metal
Width
16 in

Starting at
Call for Pricing
  • QUANTITY