4H/2C Stage Programmable Thermostat in Grey

You last purchased this on
 
American Standard HVAC

Silver 724 4H/2C Stage Programmable Thermostat in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

Silver 724 4H/2C Stage Programmable Thermostat in Grey

  • Fast #
  • Part #AACONT724AS42DA
  • Item #7897716
  • Manufacturer Part #ACONT724AS42DA
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Program your temperature schedule exactly how you want it with the scheduling capabilities on the Silver 724 thermostat. Capabilities include temperature scheduling for seven days a week
  • Remote control capabilities on the Silver 724 thermostat allow you to make your home an oasis without even touching your thermostat. Simply use the remote control from anywhere in your home and enjoy the benefits of warm or cool air when you need it
  • Enjoy an easy installation after purchasing the Silver 724. This thermostat can quickly and efficiently be installed almost anywhere in your home, and once it's turned on, setup only takes a few clicks
  • Experience a large touchscreen on this thermostat that makes it easy to see and easy to use all year long. Controls are simple and work efficiently to get you the temperature you desire
  • Requires Certification

Documents


Specifications

Application:
Conventional System, Residential
Collection:
Silver 724
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
19/20 in
Height:
3-47/100 in
Programmability:
Programmable
Smart Home Compatibility:
Amazon Alexa, Google Assistant, Schlage, Z-Wave
Smart Home Enabled:
Yes
Stages:
4H/2C
Touch Screen -:
Yes
Volts:
24V
Width:
5-9/10 in
Wireless Communication - FEI:
Z-Wave