BAYCOVR800A Wall Cover Plate 5H/2C-Stage Programmable Thermostat
Nexia™ AccuLink™ BAYCOVR800A Wall Cover Plate 5H/2C-Stage Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- BAYCOVR800A Wall Cover Plate
- Collection:
- Nexia™ AccuLink™
- Color Finish Name:
- Grey
- Configuration:
- Conventional
- Depth:
- 1-3/10 in
- Height:
- 3-39/100 in
- Power Source:
- Electric
- Programmability:
- Programmable
- Smart Home Compatibility:
- Nexia, Schlage, Z-Wave, Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- Stages:
- 5H/2C
- Touch Screen -:
- No
- Volts:
- 24V
- Width:
- 5-43/100 in
- Wireless Communication - FEI:
- Z-Wave