20 x 5 in. MERV 8 Expandable Media (Pack of 2)
Perfect Fit™ 20 x 5 in. MERV 8 Expandable Media (Pack of 2)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Approximate length: 20" long
- Filters 100 percentage of the air that is heated and cooled
Specifications
- Brand Model Compatibility:
- TFM215 Air Conditioners, TFP215 Air Conditioners, TFM235 Air Conditioners
- Collection:
- Perfect Fit™
- Depth:
- 5 in
- Disposable:
- No
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Package Quantity:
- Pack of 2
- Product Type:
- Expandable Filter
- Size:
- 20 in x 5 in
- Width:
- 20 in