4TTR3036A1 Split System Cooling Unit 240/480V 3-1/10 in. HVAC Fan Control
4TTR3036A1 Split System Cooling Unit 240/480V 3-1/10 in. HVAC Fan Control
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Glossy corrosion-resistant finish and fasteners, service valve cover, liquid line filter drier, compressor sump heat, electronic demand defrost control with diagnostics, internal compressor high/low pressure and temperature protection
Specifications
- AMP:
- 10
- Application:
- Commercial
- Brand Model Compatibility:
- 4TTR6018J1000A, 4TTR6024J1000B, 4TTR6030J1000A, 4TTR6036J1000A, 4TTR6042J1000A, 4TTR6048J1000A, 4TTR6049J1000A, 4TTR6060J1000B, 4TTR6061C1000B
- Height:
- 3-1/10 in
- Length:
- 4-3/4 in
- Product Type:
- Low Ambient Control Kit
- Volts:
- 240/480V