3.5 Ton - Multi-Position - Variable Speed - Air Handler
This product has been replaced by
Manufacturer Part #TAMXB0C42V41DA
ForeFront™ Platinum TAM9 3.5 Ton - Multi-Position - Variable Speed - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With AccuLink™ technology or 24V connectivity, your Platinum TAM9 can communicate with key parts of your system
- This means you can enjoy enhanced comfort and efficiency at home
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Fully enclosed insulation and double-wall cabinets ensure quiet, energy-efficient performance, while minimizing airborne dust and condensation that can cause mold and mildew
- Using 14 industry-exclusive patents, the TAM9 offers significant advantages like refrigerator-style insulation, which virtually eliminates sweating and condensation
- With Comfort-R™ technology, the TAM9 helps control humidity and evenly distributes conditioned air in your home
Specifications
- AMP:
- 3, 3.5
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- Blower Type:
- Variable Speed
- CFM:
- 1015 ft3/min
- Coil Type:
- Plate Fin
- Collection:
- ForeFront™ Platinum TAM9
- Communicating:
- Communicating
- Configuration:
- Convertible, Multi-Position
- Depth:
- 21-4/5 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Height:
- 56-9/10 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Material:
- Aluminum
- Max CFM:
- 1575 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 22
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- Volts:
- 200/230V
- Weight:
- 150 lb
- Width:
- 23-1/2 in