Precedent™ 3 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #AYHC036E4RLA0BT0  |  Item #7531417  |  Manufacturer Part #YHC036E4RLA0BT0

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Commercial

CEC Compliant: For Sale in CA

Coil Type: Lanced

Collection: Precedent™

Configuration: Convertible

Energy Star Compliant: No

MBH: 36

Phase: Three Phase

Power Source: Gas

Refrigerant: R-410A

SEER: 15

Stages: Single

Tonnage: 3 Tons

UL Listed: No

Volts: 460V