DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC Precedent™ 5 Tons 460V Triple Phase Commercial Packaged Gas/Electric Unit

AYSC060G4RLB0000

Manufacturer Part #: YSC060G4RLB0000

Tonnage:

SPECIFICATIONS

Application
Commercial
Coil Type
Micro-channel
Collection
Precedent™
Configuration
Convertible
MBH
60
Phase
Triple Phase
Power Source
Gas
Refrigerant
R-410A
SEER
14
Stages
Two
Tonnage
5 Tons
UL Listed
No
Volts
460V

Print