American Standard HVAC
Precedent™ 5 Tons 460V Three Phase Commercial Packaged Gas/Electric Unit
Part #AYSC060G4RMB0000 | Item #7532836 | Manufacturer Part #YSC060G4RMB0000
Call for Pricing
Tonnage:
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
Application: Commercial
Coil Type: Micro-channel
Collection: Precedent™
Configuration: Convertible
Energy Star Compliant: No
MBH: 60
Phase: Three Phase
Power Source: Gas
Refrigerant: R-410A
SEER: 14
Stages: Two
Tonnage: 5 Tons
UL Listed: No
Volts: 460V