This product requires certification to purchase.

21 x 5 x 27 in. Air Filter

This product has been replaced by

American Standard HVAC 21 x 27 in. MERV 11 Air Filter
American Standard HVAC 21 x 27 x 5 in. MERV 11 Air Filter
Manufacturer Part #EQBFM210A1FR11
American Standard HVAC

QuikBox™ 21 x 5 x 27 in. Air Filter

  • Fast #
  • Part #AEQBFM210A0FR11
  • Item #7582937
  • Manufacturer Part #EQBFM210A0FR11
5 out of 5 Customer Rating
Brand image

This product has been replaced by

American Standard HVAC 21 x 27 in. MERV 11 Air Filter
American Standard HVAC 21 x 27 x 5 in. MERV 11 Air Filter
Manufacturer Part #EQBFM210A1FR11
American Standard HVAC

QuikBox™ 21 x 5 x 27 in. Air Filter

  • Fast #
  • Part #AEQBFM210A0FR11
  • Item #7582937
  • Manufacturer Part #EQBFM210A0FR11
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
QuikBox™
Depth:
27
Height:
5
Size:
21 in x 5 in x 27 in
Width:
21