DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC GAM5B Series Single-Stage Convertible 1/2 hp Air Handler

AGAM5B0BM31SA

Tonnage:

SPECIFICATIONS

BTU
36000
Collection
GAM5B Series
Configuration
Convertible
Depth
21-3/4 in
Energy Star Compliant
No
Height
55-3/4 in
Horsepower
1/2 hp
Liquid Line OD
3/8 in
MBH
36
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
3 Tons
Volts
208/230V
Width
21-1/4 in

Starting at
Call for Pricing
  • QUANTITY