DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC GAM5B Series Convertible 1/2 hp Air Handler

AGAM5B0CM31SA

Tonnage:

SPECIFICATIONS

BTU
42000
Collection
GAM5B Series
Configuration
Convertible
Depth
21-3/4 in
Energy Star Compliant
No
Height
56-7/8 in
Horsepower
1/2 hp
Liquid Line OD
3/8 in
MBH
42
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
3.5 Tons
Volts
208/230V
Width
23-1/2 in

Starting at
Call for Pricing
  • QUANTITY