DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC TAM4 Series Convertible Air Handler

ATAM4A0AS31SB

Tonnage:

SPECIFICATIONS

BTU Cooling Rating
36000 Btu/h
Collection
TAM4 Series
Configuration
Convertible
Depth
21-4/5 in
Energy Star Compliant
No
Height
49-9/10 in
Liquid Line OD
3/8 in
MBH
36
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
3 Tons
Volts
200/230V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY