• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4YCY4 Series R-410A Two-Stage Spine Fin Convertible LP or Natural Gas/Electric Packaged Unit

A4YCY4C1115A

Tonnage:

SPECIFICATIONS

AMP
0.34, 1.4, 117, 21.8, 3.37, 35.4, 6.8
BTU
48000
BTU Heat Rating
115000 Btu/h
CEC Compliant
For Sale in CA
Collection
4YCY4 Series
Configuration
Convertible
Decibel Rating dB
73 dB
Depth
46 in
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
38 in
Horsepower
1/20 hp
MBH
48
Max CFM
1605
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Two
Tonnage
4 Tons
Type
A4YCY4048C1115A
UL Listed
UL 1995
Volts
208/230V
Weight
547
Width
61 in

Starting at
Call for Pricing
  • QUANTITY