DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4TCC3 R410 5T 13 SEER Conversion Packaged Cooling

A4TCC3060A1000B

Tonnage:

SPECIFICATIONS

AMP
41.9
Collection
4TCC3
Configuration
Convertible
Decibel Rating dB
80 dB
Depth
45 in
Height
38 in
Horsepower
1 hp
Phase
Triple Phase
Refrigerant
R-410A
Tonnage
4 Tons
Volts
460V
Width
59 in

Starting at
Call for Pricing
  • QUANTITY