DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4TXC-CC Series Upflow, Downflow, Horizontal Left and Convertible Cased Coil for Heat Pump

A4TXCBCC3HCB

Tonnage:

SPECIFICATIONS

Application
Heat Pump
BTU
24000
Collection
4TXC-CC Series
Configuration
Convertible, Downflow, Horizontal Left, Upflow
Depth
21-1/2 in
Height
22-3/5 in
Liquid Line OD
3/8 in
MBH
24
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
2 Tons
UL Listed
Yes
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY