DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4TXC-CC Series 21 in. Upflow, Downflow, Horizontal Left and Convertible Cased Coil

A4TXCC008CC3HCB

Tonnage:

SPECIFICATIONS

BTU
60000
Collection
4TXC-CC Series
Configuration
Convertible, Downflow, Horizontal Left, Upflow
Depth
21-1/2 in
Height
30-7/10 in
Liquid Line OD
3/8 in
MBH
60
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
4 - 5 Tons
UL Listed
Yes
Width
21 in

Starting at
Call for Pricing
  • QUANTITY