DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC R410A 4T Cased Convertible Heat Pump Air Conditioner 17.5 in.

A4TXCB048BC3HCB

Tonnage:

SPECIFICATIONS

Coil Type
Cased
Configuration
Downflow
Depth
21-1/2 in
Liquid Line OD
3/8 in
Material
Aluminum
Refrigerant
R-410A
Tonnage
4 Tons
Width
17-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY