DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC Comfort™ 24-5/8 in. Convertible, Downflow, Horizontal and Upflow Cased Coil for Heat Pump

A4TXCD063BC3HCB

Tonnage:

SPECIFICATIONS

Application
Heat Pump
BTU
63000
CFM
2045
Collection
Comfort™
Configuration
Convertible, Downflow, Horizontal, Upflow
Depth
21-7/16 in
Height
30-1/16 in
Liquid Line OD
3/8 in
MBH
63
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
5 Tons
UL Listed
No
Weight
68
Width
24-5/8 in

Starting at
Call for Pricing
  • QUANTITY