DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC TAM4 R410A Convertible Air Handler Eev 1.5T

ATAM4A0A18S11SB

Tonnage:

SPECIFICATIONS

BTU
18000
Collection
TAM4
Configuration
Convertible
Depth
21-4/5 in
Height
49-9/10 in
Liquid Line OD
3/8 in
Power Source
AC
Refrigerant
R-410A
Tonnage
1.5 Tons
Volts
200/230V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY